JA-20.1 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK342095
Supplier: Beckman Coulter
Specifications
- Angle:23°
- Description:JA-20.1 Rotor
- Max. RCF:51,500 g (Outer Row), 43,900 g (Inner Row)
- Max. speed:20,000 rpm
- Cat. no.:CABK342095
- Supplier No.:342095
Specifications
About this item
This aluminum, 32-place, and fixed-angle rotor is for use with Avanti™ J-26 XP and XPIBK393124 series and J-EBK369001 and J6-MIBK360291 centrifuges.
- Application: High-Force, Large-Volume Separation of Particles with 100S or larger sedimentation coefficients.
- Material: Aluminum
- Thirty-Two-Place Router
- Fixed-Angle
- Rotor Accommodates up to Thirty-Two 15 mL Tubes
It's ideal for high-force, large-volume separation of particles with 100S or larger sedimentation coefficients.
The rotor accommodates up to thirty-two 15 mL tubes.
Customers Who Bought This Also Bought