JA-20 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK334831
Supplier: Beckman Coulter
Specifications
- Angle:34°
- Description:JA-20 Rotor
- Max. RCF:48,400 g
- Max. speed:20,000 rpm
- Cat. no.:CABK334831
- Supplier No.:334831
Specifications
About this item
The aluminum, eight-place, and fixed-angle rotor is for use in Avanti™ J-26 XP and XPIBK393124 series and J-EBK369001 and J6-MIBK360291 centrifuges.
- Applications: Harvesting Bacteria and Cell Membranes, Processing Tissue Homogenates, Separating Cell Particulates
- Material: Aluminum
- Eight-Place Router
- Fixed-Angle
- Router Accommodates Eight 50 mL Tubes
It's ideal for harvesting bacteria and cell membranes, processing tissue homogenates, and separating cell particulates.
This rotor accommodates eight 50 mL tubes.
Customers Who Bought This Also Bought