Order Entry
ContactUsLinkComponent
VWR® Spinbar® Fluted Octagonal Rare Earth Magnetic Stirring Bar
VWR® Spinbar® Fluted Octagonal Rare Earth Magnetic Stirring Bar
Catalog #: 47735-602
Supplier:  VWR International
VWR* Komet* Spinbar* Stirring Bar
VWR® Spinbar® Fluted Octagonal Rare Earth Magnetic Stirring Bar
Catalog #: 47735-602
Supplier:  VWR International

Specifications

  • Coating:
    PTFE
  • Ø:
    21 mm (27/32 ")
  • Length:
    51 mm (2")
  • Description:
    VWR® Komet™ Spinbar® Stir Bar, Octagon
  • Cat. no.:
    47735-602
  • Shape:
    Octagon

Specifications

About this item

This bar’s high-energy magnetic material, combined with a fluted octagonal shape, produces exceptional power, although its length is only 50 mm (1.969") with a 21 mm (0.83") diameter.

  • Ideal for viscous solutions and efficient, high-speed stirring
  • Samarium Cobalt magnet encapsulated in FDA grade, USP Class VI Teflon® PTFE provides strong coupling with drive magnets
  • Recessed flutes and distinct edges of this eight-sided bar provide excellent surface area; generates strong turbulence so liquids are thoroughly mixed
  • Stability is not impaired in vessels with curved bottoms
  • Autoclavable

Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.

Customers Who Bought This Also Bought