J-Lite™ JLA-9.1000 Fixed-Angle Rotors, Beckman Coulter®
Supplier: Beckman Coulter
Certificates
About this item
Lightweight, high-performance, four-place, aluminum, and fixed-angle rotors are for use in Avanti™ J-26 XP, XPI, and J-E centrifuges.
- Ideal for General-Purpose, Large-Volume Applications Such as Pelleting Of Bacteria, Subcellular Organelles, Viruses, and Precipitates
- Space for Four 1000 mL Bottles
- Lightweight
- High-Performance
- Material: Aluminum
They are ideal for general-purpose, large-volume applications such as pelleting of bacteria, subcellular organelles, viruses, and precipitates.
They accommodate four 1000 mL bottles.
Ordering information: Rotors are supplied with rotor lid, carbon fiber canisters, and a labware kit, which includes a six-bottle rack, a spatula, a bottle grip, and a wrench. Rotor BK969330 includes four polycarbonate bottles with cap assemblies. Rotor BK969331 includes four polypropylene bottles with cap assemblies.
Specifications
- Catalog No:
- CABK366754
- Angle:
- 20°
Specifications
Customers Who Bought This Also Bought