JA-10 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK369687
Supplier: Beckman Coulter
Specifications
- Angle:25°
- Description:JA-10 Rotor
- Max. RCF:17,700 g
- Max. speed:10,000 rpm
- Cat. no.:CABK369687
- Supplier No.:369687
Specifications
About this item
Six-place, aluminum rotors are for use with Avanti™ centrifuges.
- Ideal for Initial Processing of Tissue Homogenates and Other Large Particles
- Carrying Handle Included
- Accommodate Six 500 mL Bottles
Large-volume rotors are ideal for initial processing of tissue homogenates and other large particles. They accommodate six 500 mL bottles and include a carrying handle.
Customers Who Bought This Also Bought