J-Lite™ JLA-10.500 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK369681
Supplier: Beckman Coulter
Specifications
- Angle:20°
- Description:J-Lite™ JLA-10.500 Rotor
- Cat. no.:CABK369681
- Maximum Speed:10,000 rpm
- Maximum RCF:18600×g
- Supplier No.:369681
Specifications
About this item
This six-place, aluminum, and fixed-angle rotor is for use in Avanti™ J-26 XP, XPI, J-E and J6-MI centrifuges.
- Large-Volume Rotor
- Applications: Initial Processing of Bacteria or Other Cells From Fermenters, Clearing Cell Debris from Homogenates, and More
- Six Canisters with Secondary Liquid Closures Included
- Space for Six 500 mL Bottles
- Material: Aluminum
The large-volume rotor is ideal for initial processing of bacteria or other cells from fermenters, clearing cell debris from homogenates, and pelleting subcellular organelles and protein precipitates.
The rotor includes six canisters with secondary liquid closures and accommodates six 500 mL bottles.
Customers Who Bought This Also Bought