JA-14 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK339247
Supplier: Beckman Coulter
Specifications
- Angle:25°
- Description:JA-14 Rotor
- Max. RCF:30,000 g
- Max. speed:14,000 rpm
- Cat. no.:CABK339247
- Supplier No.:339247
Specifications
About this item
Six-place, aluminum fixed-angle rotors are for use in Avanti™ centrifuges.
- Applications: General-Purpose, Large-Volume, And Multi-Tube Processing
- Rotor Material: Anodized Aluminum
- Nominal Rotor Capacity: 1500 mL
- Accommodate Six 250 mL Tubes
- Imbalance Tolerance: 10 G
Rotors are ideal for multi-tube processing and accommodate six 250 mL tubes.
Adapters permit use of up to 30 each 15 mL tubes and up to 72 each 3 mL tubes.
Customers Who Bought This Also Bought