J-Lite™ JLA-16.250 Fixed-Angle Rotors, Beckman Coulter®
Supplier: Beckman Coulter
Certificates
About this item
These six-place, aluminum rotors are for use in Avanti™ J-26 XP, XPI, J-E, and J6-MI centrifuges.
- Ideal for General Purpose, Large-Volume, and Multi-Tube Processing
- Six-Place Rotors
- Material: Aluminum
- Weight: 10.3 kg
- Space for Six 250 mL Tubes
At only 10.3 kg (22 7/10 lbs.), the rotors are a lightweight alternative to conventional 6 x 250 mL rotors
They are ideal for general purpose, large-volume, and multi-tube processing.
Rotors accommodate six 250 mL tubes.
Specifications
- Catalog No:
- CABK363934
- CABK363930
- Angle:
- 25°
- 25°
Specifications
Related Information
Customers Who Bought This Also Bought