JS-7.5 Swinging Bucket Rotor, Beckman Coulter®
Catalog #: CABK336380
Supplier: Beckman Coulter
Specifications
- Description:JS-7.5 Rotor
- Max. RCF:10,400 g
- Max. speed:7500 rpm
- Cat. no.:CABK336380
- Supplier No.:336380
Specifications
About this item
Four-place, aluminum swinging bucket rotors are for use in Avanti™ J-26 XP and XPIBK393124 series and J6-MIBK360291 centrifuges.
- Applications: Initial Processing of Cells and Removal of Cell Debris from Culture Media
- Space for Four 250 mL
- Material: Aluminum
- Four-Place Rotors
They are ideal for initial processing of cells and removal of cell debris from culture media.
The rotors accommodate four 250 mL tubes.
Customers Who Bought This Also Bought