Order Entry
ContactUsLinkComponent
VWR® Advanced 15000 Orbital Shakers
VWR® Advanced 15000 Orbital Shakers
Supplier:  VWR International
Certificates
VWR® Advanced 15000 Orbital Shakers
VWR® Advanced 15000 Orbital Shakers
Supplier:  VWR International
Certificates

Specifications

  • Catalog No:
  • 10027-158
  • 89032-116
  • 10027-162
  • 89032-120
  • Max. load:
  • 68 kg (150 lbs.)
  • 68 kg (150 lbs.)
  • 68 kg (150 lbs.)
  • 68 kg (150 lbs.)
  • Tray dimensions:
  • 61L×91.4W cm (24×36")
  • 61L×91.4W cm (24×36")
  • 61L×91.4W cm (24×36")
  • 61L×91.4W cm (24×36")
  • Dimensions:
  • 71.9L×67.5W×17.8H cm (28⁵/₁₆×26¹/₂×7")
  • 71.9L×67.5W×17.8H cm (28⁵/₁₆×26¹/₂×7")
  • 71.9L×67.5W×17.8H cm (28⁵/₁₆×26¹/₂×7")
  • 71.9L×67.5W×17.8H cm (28⁵/₁₆×26¹/₂×7")
  • Accuracy:
  • ±1% of set speed, <100 rpm ±1 rpm
  • ±1% of set speed, <100 rpm ±1 rpm
  • ±1% of set speed, <100 rpm ±1 rpm
  • ±1% of set speed, <100 rpm ±1 rpm
  • Timer:
  • 1 second - 160 hours
  • 1 second - 160 hours
  • 1 second - 160 hours
  • 1 second - 160 hours
  • Shipping weight:
  • 104 kg (230 lbs.)
  • 104 kg (230 lbs.)
  • 104 kg (230 lbs.)
  • 104 kg (230 lbs.)

Specifications

Customers Who Bought This Also Bought