Order Entry
ContactUsLinkComponent
VWR® 3500I Incubating Orbital Shaker
VWR® 3500I Incubating Orbital Shaker
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® 3500I Incubating Orbital Shaker
VWR® 3500I Incubating Orbital Shaker
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 12620-946
  • 10027-242
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Temperature range:
  • Ambient +5…65 °C (149 °F)
  • Ambient +5…65 °C (149 °F)
  • Temperature uniformity:
  • ±0.5°C at 37°C
  • ±0.5°C at 37°C
  • Max. load:
  • 15.9 kg (35 lbs.)
  • 15.9 kg (35 lbs.)
  • Overall dimensions:
  • 35.6W x 40.6H x 64.8L cm (14 x 16 x 251/2")
  • 35.6W x 40.6H x 64.8L cm (14 x 16 x 251/2")
  • Tray dimensions:
  • 27.9W x 33L cm (11 x 13")
  • 27.9W x 33L cm (11 x 13")
  • Chamber dimensions:
  • 30.5W x 24.1H x 34L cm (12 x 91/2 x 1313/32")
  • 30.5W x 24.1H x 34L cm (12 x 91/2 x 1313/32")
  • Shipping weight:
  • 37.6 kg (83 lbs.)
  • 37.6 kg (83 lbs.)

Specifications

Customers Who Bought This Also Bought