Heavy-Duty Shaker, Two-Speed, Eberbach
Catalog #: 57007-101
Supplier: Eberbach
Specifications
- Description:Heavy-Duty Shaker
- Shipping weight:29.5 kg (65 lbs.)
- Orbit:38.1 mm (11/2")
- Dimensions:41.9 x 22.9 x 27.9 cm (161/2 x 9 x 11") (WxHxD)
- Motor:2-Speed, 1/6 hp
- Electrical:115 V, 60 Hz
- Speed Range:180 - 280 rpm
- Supplier No.:6010
Specifications
About this item
For constant-speed operation at 180 or 280 excursions per minute
Shaking base has positive V-belt drive to actuate platform. With rubber suction feet for stability.
Ordering information: Includes three-wire cord and plug. Utility box carriers sold separately. Utility box carrier 57008-002 holds various sizes and shapes of containers or test tube supports, such as six 1L or two 4L Erlenmeyer flasks. Aluminum box measures 45.7x30.5x10.2cm (18x12x4"). All four sides have slots for rubber-covered, crosswise and lengthwise bar clamps which are secured by wing nuts. One crosswise bar clamp and one 3.1mm (1/8") thick rubber pad for bottom supplied with box carrier. Order additional bar clamps separately. Complete with flask holders.
Customers Who Bought This Also Bought