Heavy-Duty Shaker, Variable Speed, Eberbach
Catalog #: 57007-000
Supplier: Eberbach
Specifications
- Description:Heavy-Duty Shaker
- Shipping weight:39 kg (85 lbs.)
- Weight capacity:23 kg (50 lbs.)
- Orbit:38.1 mm (11/2")
- Dimensions:62.2 x 34.3 x 25.4 cm (241/2 x 131/2 x 10") (WxLxH)
- Motor:124W (1/6 hp)
- Electrical:115 V, 60 Hz
- Speed Range:60 - 260 rpm
- Supplier No.:6000
Specifications
About this item
For research and analysis applications, particularly biological culture and general laboratory work
Change in line voltage or load does not affect shaking speed. Interchangeable carriers bolt to platform. Speed control with locking knob and on/off switch on front.
Ordering information: Complete with three-wire cord and three-prong plug. Utility box carriers sold separately. Utility box carrier 57008-002 holds various sizes and shapes of containers or test tube supports, such as six 1 L or two 4 L Erlenmeyer flasks. Aluminum box is 45.7×30.5×10.2 cm (18×12×4"). All four sides have slots for rubber-covered, crosswise and lengthwise bar clamps which are secured by wing nuts. One crosswise bar clamp and one 3.1 mm (¹/₈") thick rubber pad for bottom supplied with box carrier. Additional bar clamps sold separately. Complete with flask holders.
Customers Who Bought This Also Bought