PYREX® Tenbroeck Homogenizer, Corning
Catalog #: 62400-020
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:40 ml
- Description:PYREX® Tenbroeck Homogenizer
- Cat. no.:62400-020
- Overall Length:340 mm
- Supplier No.:7726-L
Specifications
About this item
These homogenizers are designed for grinding small samples for pathological and biochemical work. The catch basin bulb has a 55 mm outer diameter.
Can be used manually but is adaptable for use with a slow speed stirrer by means of a rubber stopper and a connecting rod.
Certifications: Made in accordance with Federal Specification DD-T-363a.
Caution: If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.
Customers Who Bought This Also Bought