Spectra/Por® in vivo Micro-Dialysis Hollow Fibers, Spectrum® Laboratories
Catalog #: 28170-514
Supplier: Spectrum Laboratories
Small Business Enterprise
Specifications
- Description:Micro-Dialysis Hollow Fibers
- Cat. no.:28170-514
- MWCO:13 kD
- Supplier No.:132294
Specifications
About this item
The implantation of individual micro-dialysis hollow fibers is an ideal step in the recovery or introduction of micro-quantity biologicals or pharmaceutical materials in a localized tissue environment.
- Fiber Ext.Ø: 280 µm
- Fiber Int.Ø: 200 µm
- Fiber working volume: 5 µl per fiber
- Recommended flow rate: 3 ml/hr per fiber (at 10" Hg)
Following sample injection into the lumen via syringe, the fiber ends may be sealed with epoxy for implantation. The individual hollow fibers are supplied in cut lengths of 15.2 cm (6").
Customers Who Bought This Also Bought