MicroCheck™ II Beverage Monitors, Cytiva (Formerly Pall Lab)
Supplier: Cytiva
New Product
Certificates
About this item
Easy to use, versatile, disposable filter funnels are ideal for microbial analysis.
- Easy to use
- Disposable
- Polypropylene
- Membrane diameter: 47 mm
Polypropylene construction eliminates compatibility or extractables issues. Ergonomically designed units allow for removal of funnel cylinder with a squeeze. The base and cover convert to a petri dish for culturing the membrane in place, or the membrane can be cultured on a separate petri dish. Unit fits directly onto a standard manifold, or a stopper/adapter combination can be used for other manifold styles. Gamma irradiated. Bulk packed.
Specifications
- Catalog No:
- CA77391-968
- CA87004-344
- CA87004-338
- CA87004-342
- Dimensions:
- —
- 6.1Ø×7.6H cm (2¹³/₃₂×3")
- 6.1Ø×7.6H cm (2¹³/₃₂×3")
- 6.1Ø×7.6H cm (2¹³/₃₂×3")
Specifications
Customers Who Bought This Also Bought