CultureGard® HF Perfusion Filter, Spectrum® Laboratories
Catalog #: 28196-400
Supplier: Spectrum Laboratories
Small Business Enterprise
Specifications
- Pore size:0.2 µm
- Description:HF Perfusion Filter
- Cat. no.:28196-400
- Supplier No.:CU2M-205-12N
- Inlet/outlet connection:Female/Male Luer Lock
- End-caps:Pigmented Polysulfone
- Filter components:HF Membrane: Mixed Cellulose Ester (CE), HF Vent: Polypropylene
- Housing:Clear Polysulfone
Specifications
About this item
The specialized, autoclavable filter utilizes a 0.2 µm DynaFibre® membrane that permits the flow of culture medium while preventing the introduction of foreign microbials
By using two CultureGard® filters in series, users can virtually eliminate the risk of culture contamination during media feeding and culture perfusion. Should the first filter become plugged, simply remove it and reattach the media supply directly to the second filter already in place, maintaining the sterile barrier to the culture. Packaged nonsterile in individual protective pouches.
Potting material: Polyurethane
Suggested volume: 2 to 50 L
Customers Who Bought This Also Bought