ETS-D5 Electronic Contact Thermometer for Magnetic Stirrers, IKA® Works
Catalog #: 89028-114
Supplier: IKA WORKS, INC. MX
Specifications
- Resolution:0.1 K
- Description:ETS-D5 Electronic Contact Thermometer
- W×D×H:82×22×83 mm
- Accuracy:±0.2 K + tolerance PT1000 (DIN IEC 751 Class A)
- Probe:H 62
- Range:–50…450 °C (–58…842 °F)
- Weight:0.2 kg
- Supplier No.:3378000
Specifications
About this item
Electronic contact thermometer with three patented IKA operating modes. For use with magnetic stirrers.
- With optimised PID control
- RESET function
- incl. stainless steel sensor H 62
Ensures perfect temperature control in liquid mediums, without overshooting the set temperature, even in the case of quick heating. Automatic switch-off of the temperature control function of the connected magnetic stirrer after three minutes if the temperature probe is not immersed in the medium (Error 5).
Immersion depth: Max. 200 mm
Certifications: Protection class according to DIN EN 60529: IP 54
Customers Who Bought This Also Bought