JA-18.1 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK347824
Supplier: Beckman Coulter
Specifications
- Description:JA-18.1 Fixed-Angle Rotor
- Max. RCF:42,100 g at 45░ angle, 36,300 g at 25░ angle
- Max. speed:18,000 rpm at 45░ angle, 17,000 rpm at 25░ angle
- Cat. no.:CABK347824
- Supplier No.:347824
Specifications
About this item
This aluminum, 24-place, and fixed-angle rotor is for use in Avanti™ J-26 XP and XPIBK393124 series and J6-MIBK360291 centrifuges.
- Application: High-Force Sedimentation In Microcentrifuge Tubes under Refrigerated Conditions
- Twenty-Four Reversible Adapters
- Axis Of Rotation Can Be Set At 25⁰ Or 45⁰ Angle
- Rotor Accommodates Twenty-Four 1.8 Ml Microcentrifuge Tubes
- Material: Aluminum
It's designed for high-force sedimentation in microcentrifuge tubes under refrigerated conditions.
The unit includes 24 reversible adapters that allow the axis of rotation to be set at a 25 or 45° angle. The rotor accommodates twenty-four 1.8 mL microcentrifuge tubes.
Customers Who Bought This Also Bought