JA-21 Fixed-Angle Rotor, Beckman Coulter®
Catalog #: CABK334845
Supplier: Beckman Coulter
Specifications
- Angle:40°
- Description:JA-21 Fixed-Angle Rotor
- Max. RCF:50,400 g
- Max. speed:21,000 rpm
- Cat. no.:CABK334845
- Supplier No.:334845
Specifications
About this item
This aluminum, 18-place, and fixed-angle rotor is for use in Avanti™ J-26 XP and XPIBK393124 series and J6-MIBK360291 and J-EBK369001 centrifuges.
- Application: Separation of Many Samples in Small Volumes
- Material: Aluminum
- Eighteen-Place Router
- Fixed-Angle
- Rotor Accommodates Eighteen 10 mL Tubes
It's perfect for rapid, efficient separation of many samples in small volumes, including viruses, bacteriophages, mitochondria, and nuclei.
The rotor accommodates eighteen 10 mL tubes.
Customers Who Bought This Also Bought