JA-12 Fixed-Angle Rotors, Beckman Coulter®
Supplier: Beckman Coulter
Certificates
About this item
Aluminum, 12-place rotors are for use in Avanti™ centrifuges.
- Ideal for Pelleting Cells, Bacteria, or Subcellular Fractions
- Rotor Material: Anodized Aluminum
- Rotor Capacity: 600 mL
- Maximum Speed: 12,000 rpm
- Accommodate Twelve 50mL Conical Tubes
They are ideal for pelleting cells, bacteria, or subcellular fractions as well as for performing phase separations and binding studies.
The rotors accommodate twelve 50mL conical tubes.
Specifications
- Catalog No:
- CABK360992
- CABK360993
- Angle:
- 35°
- 35°
- Max. RCF:
- 23,200 g
- 23,200 g
- Max. speed:
- 12,000 rpm
- 12,000 rpm
Specifications
Related Information
Customers Who Bought This Also Bought