FX6100 Fixed Angle Rotor, Beckman Coulter®
Catalog #: CABK369735
Supplier: Beckman Coulter
Specifications
- Angle:25°
- Capacity:6 x 100 mL
- Description:FX6100 Fixed Angle Rotor
- Max. RCF:11,400 g
- Max. speed:10,200 rpm
- Cat. no.:CABK369735
- Supplier No.:369735
Specifications
About this item
This rotor works with Allegra® X-12, X-14, and X-15R centrifuges (BK392472 and BK392932) for further isolating biomolecules or clearing media, cell debris, lysate, and tissue homogenates.
- Variety of Adapters Are Available
- Rotor Fits 1.5 mL to 100 mL Tubes
- Lid Included
It fits 1.5 mL to 100 mL tubes and includes a lid.
A variety of adapters are available.
Certifications: Rotor is certified by CAMR, Porton Down, UK for biocontainment.
Customers Who Bought This Also Bought