About this item
Accurately monitor pH, ion concentration, mV, ORP and temperature on two channels with the ORION™ Dual Star™ Benchtop Meter for advanced laboratory analysis.
- Channel key toggles between single and dual display of pH and ISE results
- Single-channel display shows electrode serial number, sample ID, date and time
- Ten methods are stored per channel and calibrations among multiple electrodes are retained
- Selectable read modes include: Auto-Read, On-Ready, At Timed Intervals, Continuous, Value Change in Measurement, and Timed
- Non-volatile meter memory holds up to 1000 data points with time and date stamp
- IP54-rated housing handles splashes and is wall-mountable to save space
Double measurement capabilities with the Orion™ Dual Star™ pH and ISE Benchtop Meter.
Units feature informative backlit LED, easy-to-follow interface, and SMART STABILITY™ and SMART AVERAGING™ functions for fast and accurate results. Screen prompts guide the user through measurement and quick, easy setup menus. Easily transfer data via USB and RS-232 to a printer or computer with free Orion™ Dual Star™ Com communication software.
Users may additionally record accurate and reliable pH, ion concentration, mV, ORP, and temperature measurements on two available meter channels, ideal for high throughput pH and ion analysis in the lab. Perform up to 6 point pH and ISE calibrations, log up to 1000 data point sets with time/date stamp, and easily transfer to a printer or computer. Use the two channels to measure a pH sample and ISE sample, two pH samples or two ISE samples simultaneously, or view each channel separately.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 97009-970
- 10014-938
- 10014-942
- 97009-968
- 97009-966
- 97039-500
- ISE accuracy:
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- ±0.2 mV or ±0.05% of Reading; whichever is greater
- Temperature range:
- –5 to 105°C (22 to 221°F)
- –5 to 105°C (22 to 221°F)
- –5 to 105°C (22 to 221°F)
- –5 to 105°C (22 to 221°F)
- –5 to 105°C (22 to 221°F)
- –5 to 105°C (22 to 221°F)
- Temperature resolution:
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- 0.1°C, 0.1°F
- Temperature accuracy:
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- ±0.1°C
- Operating temperature range:
- 5…45 °C (41…113 °F)
- 5…45 °C (41…113 °F)
- 5…45 °C (41…113 °F)
- 5…45 °C (41…113 °F)
- 5…45 °C (41…113 °F)
- 5…45 °C (41…113 °F)
- IP rating:
- IP-54
- IP-54
- IP-54
- IP-54
- IP-54
- IP-54
- Input:
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)
- Two BNC (pH, ORP, or ISE), Two Pin-Tip (reference electrode), Two 8 Pin MiniDIN (ATC temp. probe), Stirrer Input (stirrer probe)