Whatman™ Grade 934-AH Glass Microfiber Filters, Binder Free
Supplier: Cytiva
Certificates
About this item
These borosilicate glass filters are specified for water pollution monitoring, cell harvesting, liquid scintillation counting and air pollution monitoring. They are often used in total suspended solids analysis.
- Smooth surface for efficient precipitate recovery
- High loading capacity
- Binder free
Total suspended solids analysis (previously called non-filterable residue) requires high loading capacity glass microfiber filters, such as grade 934-AH.
Specifications
- Catalog No:
- CA10147-918
- CA28497-991
- CA28496-795
- CA28496-785
- CA28496-780
- CA14232-152
- CA28496-773
- CA28496-751
- CA28496-968
- CA28496-967
- CA28496-966
- CA28496-955
- CA28496-933
- CA28496-911
- CA28496-897
- CA28496-886
- CA97016-986
- CA28496-853
- CA28496-809
- CA28496-875
- CA11013-148
- CA11013-146
- CA28297-422
- CA28297-418
- CA28496-978
- CA28496-970
- Filtration speed:
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Fast (47 s Herzberg)
- Airflow rate:
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- 3.7 s/100 ml/in²
- Basis weight:
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- 64 g/m²
- Load capacity:
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- High loading
- Max. operating temperature:
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- 550 °C
- Particle retention in liquid:
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- 1.5 µm
- Typical thickness:
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
- 435 µm
Specifications
Related Information
Certificates
Search by Lot Number28496-897_17232248 28496-933_17227358 28496-967_17232270 CA28496-911_17238068
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought