PYREX® Tissue Grinders, PTFE pestle, Corning
Catalog #: 22877-240
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:1 ml
- Cat. no.:22877-240
- O.D.×H:13×110 mm
- Supplier No.:7724T-1
Specifications
About this item
Homogenizers designed for soft tissue found in liver or brain. They perform initial grinding and final homogenation in same sequence. Glass pestle has fluoropolymer resin contact surface threaded onto a stainless steel shaft. Mortar is not ground. All tissue grinders have a pourout top.
Caution: Caution: If used with motor-driven device, attachment must contain some form of friction release clutch to prevent connective tissue or muscle from damaging apparatus. User should wear protective gloves of sufficient thickness in case glass components fail.
Customers Who Bought This Also Bought