GA-6 Rotor, Beckman Coulter®
Catalog #: CABK367054
Supplier: Beckman Coulter
Specifications
- Description:GA-6 Rotor
- Max. RCF:5,710 g
- Max. speed:6,100 rpm
- Cat. no.:CABK367054
- Maximum Speed:6100 rpm
- Maximum RCF:5710×g
- Supplier No.:367054
Specifications
About this item
This rotor assembly fits Allegra® 6 centrifuges (BK366802).
- Fixed, 25° Angle
- Total Capacity of 1.5 L
- Rotor Fits Allegra 6 Centrifuges
- Maximum Capacity: 6100 RPM
This 6 x 250 mL fixed angle rotor has a 25° angle and 1.5 L total capacity.
It has a maximum capacity of 6100 RPM.
Customers Who Bought This Also Bought