SP Bel-Art Vakuwash® Cuvette Washer, Bel-Art Products, a part of SP
Catalog #: 58020-014
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Vakuwash® Cuvette Washer
- Cat. no.:58020-014
- Supplier No.:389600000
Specifications
About this item
This all-plastic washer replaces costly, antiquated devices that are often more fragile than the cuvettes they wash.
- Durable
- Gentle on delicate glass
The mouth of an inverted cuvette is pressed against the rubber cushion to induce suction. Water or other cleaning fluid poured into the 89 mm (31/2") diameter funnel is forcibly sprayed into the cuvette and then drains into the flask. Continued pressure on the cuvette creates an air flow which dries it. A final wash in acetone aids in removing water droplets. Minimum cuvette I.D must be 3 mm or larger to fit over the spray nozzle.
Delivery: Supplied complete with a 500 mL polypropylene vacuum flask, Vikem® vinyl stopper, and 91.4 cm (3') PVC tubing ready for connection to a vacuum line.
Customers Who Bought This Also Bought