Whatman™ Grade 5 Qualitative Filter Papers
Supplier: Cytiva
Certificates
About this item
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
- Thickness of 2.5 µm
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis. Also available prepleated as Grade 5V.
Specifications
- Catalog No:
- CA28462-166
- CA28462-160
- CA28462-148
- CA70240-034
- CA28462-126
- CA28462-104
- CA28462-080
- CA28462-069
- CA28462-047
- CA28462-030
- CA28462-025
- CA28462-021
- CA76423-832
- Thickness:
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- 200 µm (typical)
- Particle retention:
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- 2.5 µm (Particle retention rating at 98% efficiency), in liquid max.
- Filtration speed:
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Approx. 1420 s (Herzberg)
- Basis weight:
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- 98 g/m²
- Burst strength:
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- 0.027 bar Wet Burst; 1.447 bar Dry Burst
- Flow rate:
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Slow
- Tensile strength:
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
- 55.6 N/15 mm Tensile M/D Dry
Specifications
Related Information
Certificates
Search by Lot Number28414035_HAND BOOK.pdf 28414036_HAND BOOK.pdf 28414037_HAND BOKK.pdf 28414039_HAND BOOK.pdf 28414040_HAND BOOK.pdf
Manual
More
28462-069_16951066
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought