Whatman™ Grade 4 Qualitative Filter Papers, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper. They are useful in qualitative analytical separations when fast flow is required and the collection of fine particles is not critical.
- Excellent retention: Captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Fast filtration: Useful for routine clean-up of biological fluids or organic extracts during analysis
These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).
Grade 4 Qualitative Filter Papers (20 - 25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Specifications
- Catalog No:
- CA11008-514
- CA28460-164
- CA28460-142
- CA28460-120
- CA28460-085
- CA28460-063
- CA28460-041
- CA28460-030
- CA28460-019
- CA11012-830
- CA11012-828
- CA70240-026
- CA70240-024
- CA28460-171
- CA10147-900
- CA11012-606
- CA11012-602
- CA28460-110
- CA11012-608
- Thickness:
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- 205 µm (typical)
- Particle retention:
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- 25 µm (Particle retention rating at 98% efficiency), in liquid max.
- Filtration speed:
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Approx. 37 s (Herzberg)
- Basis weight:
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- 96 g/m²
- Burst strength:
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- 0.048 bar, wet burst; 0.689 bar, dry burst
- Flow rate:
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Very fast
- Tensile strength:
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
- 28.4 N/15 mm, Tensile M/D Dry
Specifications
Related Information
Certificates
Search by Lot Number10035-228_16931177 11008-514_17244621 28460-085_17227535 28460-120_17227528
Conformity declaration
28414007_HAND BOOK.pdf 28414008_HAND BOOK.pdf 28414010_HAND BOOK.pdf 28414011_HANDBOOK.pdf 28414012_HAND BOOK.pdf
Manual
More
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought