Whatman™ Grade Shark Skin Filter Papers for Technical Use
Supplier: Cytiva
Certificates
About this item
Whatman Grade Shark Skin filter papers are a creped filter paper that is commonly used to remove impurities in a variety of applications.
- Very thin with high wet strength: Enables handling when wet; allows use under pressure; provides durability and structural support in aqueous filtration
- Creped filter paper: Has enlarged surface area that reduces duration of filtration and allows more stretch and flexibility
- Durable: Resistant to weak acids and bases
Whatman Grade Shark Skin Filter Papers (particle retention 8 to 12 µm) are a medium/slow filter paper made from super-refined cellulose. They are available in a variety of sizes, in both circles and sheets.
Applications include:
- Purification of edible oils, beverages, and cocoa butter for food and cosmetic uses.
- Removal of suspended solids for purification of electroplating baths
Protective paper for filter press cloths
- Reducing impurities lowers the amounts of reactants and increases the efficiency of the oil, which minimizes production costs and helps to ensure regulatory compliance.
Specifications
- Catalog No:
- CA74330-294
- CA28314-050
- CA28314-028
- 28314-108
- CA74300-028
- CA28314-184
- CA28314-220
- CA28314-186
- CA28314-163
- CA28314-152
- CA28314-141
- CA28314-108
- CA28314-083
- CA28314-061
- CA89125-938
- Thickness:
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- 170 µm (typical)
- Particle retention:
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- 12 µm, in liquid max.
- Filtration speed:
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Approx. 77.5 s (Herzberg)
- Basis weight:
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
- 44 g/m²
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought