About this item
Cytiva's Whatman Grade 41 environmental pollution papers are among the fastest filter papers in the Whatman ashless range. This gravimetric filter is well suited for quantitative analysis of soil and air.
- Extremely low ash content (0.007% ash maximum)
- 20 µm nominal particle retention rating
- Fast filtration speed (Herzberg 54 s)
- Commonly used for routine air pollution analysis and soil pollution analysis
Whatman Grade 41 filters from Cytiva's business are suitable for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates.
Fast ashless paper for pollution analysis. Grade 41 filters are also commonly used in preparing solid environmental samples (e.g., soils, sludges) for metals analysis after nitric acid digestion. Grade 41 is available in a convenient, disposable, 47 mm filter funnel with a 250 ml capacity. The 47 mm diameter filter can be easily removed for further analysis or culturing.
Specifications
- Catalog No:
- CA28477-994
- CA76423-770
- CA10147-984
- CA28477-974L
- CA28297-295
- CA76292-866
- CA28297-291
- CA76292-868
- CA28478-110
- CA76292-864
- CA28478-104
- CA28478-080
- CA28478-068
- CA28478-046
- CA28478-024
- CA28478-002
- CA11013-640
- CA11013-360
- CA11013-754
- CA11013-642
- Thickness:
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- 215 µm (nominal)
- Filtration speed:
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- 54 s (Herzberg)
- Basis weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Burst strength:
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- 0.020 bar wet burst; 0.689 bar dry burst
- Flow rate:
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Fast
- Recommended flow rate:
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 mL/min (Water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 mL/min (Water)
- 254 ml/min (water)
- 254 ml/min (water)
- 254 ml/min (water)
- Tensile strength:
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
- 27.2 N/15 mm Tensile M/D Dry
Specifications
Related Information
Certificates
Search by Lot Number28478-080_16995854 28478-110_17191163 76292-864_A15639263
Conformity declaration
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements