Jar Mill, General Utility, U.S. Stoneware
Catalog #: 48900-000
Supplier: US Stoneware
Specifications
- Description:Jar Mill
- Electrical:115VAC, 60Hz, (1/4-hp, single phase motor)
- Dimensions:40L x 26.7W x 27H cm (16 x 101/2 x 105/8")
- Weight:27 kg (60 lbs.)
- Cat. no.:48900-000
- Roll Length:33 cm (13")
- Speed:20 to 300 rpm
- Supplier No.:M93120DC
Specifications
About this item
This compact, “roller-type” jar mill has a small footprint
The rollers, one convex and the other concave, automatically center the jar or container, preventing “creepage” and minimizing breakage. No fastening or clamping in frame is required.
The one-tier design is ideal for bench use. Best suited for milling small batches. Handles jars 2 to 10" in diameter in 3-position slot arrangement (Roalox* jars of 1/2 pint to 2.3 gallons).
It occupies a minimum of space, is fully portable, yet is heavy enough to stay in place. Built of welded steel frame with sealed bearings and extra-powerful drive.
Customers Who Bought This Also Bought