Microfine Grinding Mill, MF 10, IKA® Works
Supplier: IKA Works
Certificates
About this item
This continuous microfine, stainless steel grinder features interchangeable grinding heads
Choose the cutting grinding head for crushing fibrous substances such as paper and vegetation, as well as plastics and other materials with a low volume weight. The impact grinding head crushes brittle and hard materials such as minerals and building materials.
Ordering information: A grinding head and a 304 stainless steel sieve are required for operation and must be purchased separately.
Specifications
- Catalog No:
- 43300-188
- Dimensions:
- 31W x 37D x 56.9H cm (127/32 x 1419/32 x 2213/32")
- Max. working capacity:
- 5 kg/hr
- Weight:
- 10 kg (22 lbs.)
Specifications
Customers Who Bought This Also Bought