To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:pH/mV Meter Only
- Model:pH 3110
- Temperature accuracy:±0.1°C
- Temperature range:–5 to 105°C (23 to 221°F)
- mV range:±1200 mV, ±0.3 mV; ±2000 mV, ±1 mV
- Cat. no.:97043-094
- Supplier No.:2AA110
Specifications
About this item
Meters provide reliable measurements for field applications
The robust Model pH 3110 meter provides easy operation in the field. The versatile Model pH 3210 meter includes backlit graphic LCD, automatic stability control (AutoRead), an internal clock, memory that stores up to 200 data sets, and Continuous Measurement Control (CMC) function that ensures measurement within a specified calibration range.
Equipped with built-in calibration indicator and waterproof to IP67 standards.