Remote Blower for Purifier® Total Exhaust Cabinets, Labconco®
Catalog #: 15202-463
Supplier: Labconco
Product available on GSA Advantage®
Specifications
- Description:Remote Blower
- Cat. no.:15202-463
- Supplier No.:3663500
Specifications
About this item
Three-phase 2hp motor is totally enclosed fan cooled (TEFC) and delivers up to 1100CFM at 8.89cm (3.5") static pressure loss
Dimensions: 61.75Wx54.61Dx56.83Hcm (245/16x211/2 x 223/8"). For 230/460Hz, 5.8/2.9A. Blower Inlet is 31.12cm OD (121/4") and sized to accept 30.48cm (12") nominal diameter PVC duct.
Belt driven with adjustable sheave and self-adjusting gravity tightener. Integral damper prevents backdrafts.
Customers Who Bought This Also Bought