About this item
Meters provide reliable measurements for field applications
The robust Model Cond 3110 meter provides easy operation in the field. The versatile Model Cond 3210 meter features a backlit graphic LCD, automatic stability control (AutoRead), an internal clock, and memory that stores up to 200 data sets.
Equipped with built-in calibration indicator and waterproof to IP67 standards.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 97043-142
- Conductivity range:
- 0.00 to 1000 mS/cm (in seven measuring ranges)
- Conductivity accuracy:
- ±0.5% (of measured value)
- Resistivity range:
- 0.00 to 20 Mohm cm (Cond 3210 model only)
- Salinity range:
- 0.0 to 70.0 (according to IOT)
- TDS range:
- 0 to 1999 mg/L; 0 to 199.9 g/L (Cond 3210 model only)
- Temperature range:
- –5 to 105°C (23 to 221°F)
- Temperature accuracy:
- ±0.1°C