Digital Salt Meter, Conductivity Method, Model ES-421, ATAGO®
Catalog #: 47752-898
Supplier: Atago
Specifications
- Description:Digital Salt-Meter, Conductivity Method, Model ES-421, ATAGO®
- Dimensions:17L×9W×4H cm (611/16×31/2×19/16")
- Power supply:006P Dry Battery (9V)
- Salinity accuracy:±0.05% at a range of 0.00 - 1.00%, ± less than 5% at a range of 1.00 - 10.0%
- Salinity range:0.00 - 10.0% (g/100 g) of Salt Concentration
- Salinity resolution:0.01% at a range of 0.00 - 2.99%, 0.1% at a range of 3.0 - 10.0%
- Weight:300 g (10.6 oz.)
- Cat. no.:47752-898
- Supplier No.:4210-ES-421
Specifications
About this item
This digital salt meter has a funnel-shaped sensor section, which measures the salt concentration of a sample by the conductivity method
It is ideal for measuring dilute solution of samples, such as soy sauce, ketchup, mayonnaise, Worcester sauce, and pickle juice.
Ordering information: One-year manufacturer’s warranty. Supplied with a 006P dry battery (9V). A calibration certificate is available. Contact your Avantor representative for information.
Customers Who Bought This Also Bought