Order Entry
Canada
ContactUsLinkComponent
 
Digital Ultrasonic Cleaner
  77663-632
New Product
Digital Ultrasonic Cleaner
  77663-632
 :  504495
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Frequency:
    42000 Hz (Ultrasonic)
  • Description:
    Digital ultrasonic cleaner
  • Environmentally Preferable:
  • Power consumption:
    100 - 120 V AC 160 W
  • Timer:
    5-Cycle digital timer (15 m 20 m 25 m 30 m 10 m)
  • Weight:
    2.5 kg
  • Cat. no.:
    77663-632
  • Tank Dimensions:
    2.5L×15W×8H cm (9.84×5.90×3.15")

 

 

The Ultrasonic cleaner is a high efficiency cleaner specially developed to clean surgical instruments.

  • Effective cleaning with heat option
  • The Ultrasonic Cleaner will work quietly without disrupting work in the laboratory
  • The tank has a lid to decrease noise; the viewing window allows the user to monitor progress
  • Stainless steel 2500 ml tank
  • Plastic housing material (ABS 757)

Quick and effective way to clean lab tools. Ultrasonic waves pump micron-sized bubbles into the water. These bubbles fit into the tightest spaces that would be impossible to clean by traditional methods. When the bubbles implode, water hits the instrument at speeds up to 250 mph.

A digital control panel simplifies operations. Cleaning cycles are preset and optimized for the most efficient cleaning of your surgical instruments.

Uses a powerful generator to create ultrasonic waves that provide effective cleaning action in most cases. When heavy bioburden or oily residue is present, the cleaning power can be enhanced with its heating feature that warms water up to 65 °C.

The elongated tank easily accommodates long surgical instruments or other lab equipment that may not fit into smaller desktop ultrasonic cleaners.

Small footprint: This compact cleaner takes up little space for convenient storage on the bench. Its light weight makes for easy transportion to a different location or for storage if bench space needs to be cleared.

 : Plastic tray, power cord.
 : Supplied with one year warranty.
 : Ultrasonic sound waves emitted by this cleaner may disturb laboratory animals.