VWR® Standard Heavy-Duty Vortex Mixer
Catalog #: 97043-562
Supplier: VWR International
CSA Certified
Product available on GSA Advantage®
Specifications
- Capacity:1.13 kg (2.5 lbs.)
- Environmentally Preferable:Waste Reducing
- Shipping weight:6.8 kg (15 lbs.)
- Speed range:300–2500 rpm (on mode)
300–3500 rpm (touch mode) - Dimensions:16.8W x 24.1L x 16H cm (65/8 x 91/2 x 65/16")
- Operating temperature:4 to 40°C (39 to 104°F)
- Cat. no.:97043-562
- Electrical:120 V, 0.25 A, 30 W
- Orbit:4.9 mm (0.194")
Specifications
About this item
Variable speed analog mixer features a heavy-duty design and efficient motor that permits continuous duty operation and the ability to handle accessory components over the entire speed range.
- Designed for continuous duty
- Now with Best-in-Class, Exclusive 5-Year Warranty
Users can select from two distinct operating modes; "On" mode enables use with any of the accessory attachments during continous operation. Alternately, "Touch" mode is designed to facilitate use with the cup head or universal holder with cover.
Certifications: RoHS certified. CSA certified. The 230V units are CE marked.
Ordering information: Supplied with a cup head, universal holder with cover, foam insert for thirty-eight 1.5 to 2.0 mL microtubes, and a 234 cm (92") detachable, 3-wire cord and plug. 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought