Meinzer II Sieve Shaker, CSC Scientific
Catalog #: 47732-822
Supplier: C S C Scientific
Small Business Enterprise
Specifications
- Description:Sieve shaker Meinzer II
- Cat. no.:47732-822
- Electrical:115 V, 60 Hz
- Dimensions:Dia. base 25.4 cm (10")
- Weight:16.3 kg (36 lbs.)
- Supplier No.:18480-100
Specifications
About this item
This sieve shaker is powered by electromagnetics, with no motor and no moving parts. Designed to separate different size components in ground, granular, or particulate mixtures by rapid machine sieving. Ideal for use on aggregates, cements, chemicals, pharmaceuticals, cosmetics, grains, seeds, coal, soils, tobacco blends, or any dry material requiring size analysis.
- Quiet operation; no sound enclosure needed
- Compact size and light weight makes it suitable for use on a bench top in the lab, in the production area, or in the field
- Rugged and easy-to-use.
- The built-in 60-minute timer and exacting sieve motion ensure precise, repeatable results time after time.
- Simultaneous vertical and horizontal motion
- Sieves are easily mounted and held in place with a newly designed clamping system
Sieve shaker can be used with up to 10 full-height or 21 half-height standard 20.3cm (8") sieves, plus a lid and receiver.
Customers Who Bought This Also Bought