Adjustable - Height Worktable with Hand Crank, Production Basics
Catalog #: 97010-020
Supplier: Production Basics
Specifications
- Description:Hand-crank adjustable table
- Height:30 - 42"
- Cat. no.:97010-020
- W×D:72×36"
- Capacity:1000 lbs.
- Supplier No.:2411
- Worksurface Thickness:¹/₄"
Specifications
About this item
Four-post worktable features excellent stability and easy work surface height adjustment from 76.2–106.7cm (30–42")
Hand crank allows precise positioning of work surface height to accommodate multiple operators. Standard models include blue 12- and 14-gauge steel frame with white industrial-grade laminate surface or gray ESD static dissipative laminate surface.
Ordering information: Shipped assembled. To order uprights, accessories, or frames and work surfaces in available colors and materials, contact your Avantor representative. Additional frame colors include black, gray, light neutral, and white; laminate colors include almond, gray, ESD beige, and ESD white.
Delivery: Includes standard ground bolt and wire.
Customers Who Bought This Also Bought