DRYFAST®, DRYFAST ULTRA®, and DRYFAST COLLEGIATE Chemical Duty Vacuum Pumps with Advanced Vapor Management, Welch®
Supplier: Welch Vacuum
CE Compliant
Certificates
About this item
These dry vacuum pumps, designed to meet chemical duty laboratory needs, are ideal for rotary evaporation, concentrators, evaporators, vacuum ovens, filtration, degassing, and other chemical applications
Pumps are constructed with solid PTFE heads, PTFE diaphragms, Kalrez® valves, and utilize fluorinated plastics on all wetted surfaces. Pumps feature flows to 70L/min and ultimate vacuum levels down to 2torr. No cold traps are needed to operate. These stand-alone vacuum pumps need very little maintenance, leading to low cost of ownership and improved productivity.
Pumps feature built-in advanced vapor management (AVM) for precise control capability of the distillation of organic solvents and applications handling aggressive vapors and gases.
Certifications: The 115V pumps are CSA certified. The 230V pumps are CE marked.
Ordering information: The 115V pumps are supplied with a North American plug. The 230V pumps are supplied with a Continental European (Schuko) plug with IEC cord. For application-specific ordering recommendations, see the datasheet "How to Select a DryFast Vacuum Pump."
Specifications
- Catalog No:
- 55009-286
- 55009-290
- 55009-292
- 55009-296
- 55009-302
- 97025-730
- 97025-732
- 55009-294
- 55009-288
- 55009-284
- Model:
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- DRYFAST® Collegiate Pump
- DRYFAST® Pump
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- DryFast® and DryFast® Ultra Pumps
- Horsepower:
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- Shipping dimensions:
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52L x 35W x 37H cm (21 x 14 x 15")
- 52L x 35W x 37H cm (21 x 14 x 15")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- 52.1L x 35.1W x 36.8H cm (201/2 x 1313/16 x 141/2")
- Shipping weight:
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- 8.6 kg (19 lbs.)
- 8.6 kg (19 lbs.)
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
- Tubing needed:
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- 7 mm (1/4")
- Unit dimensions:
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 30.5L x 17.8W x 21.1H cm (12 x 7 x 81/8")
- 30.5L x 17.8W x 21.1H cm (12 x 7 x 81/8")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- 35.2L x 17.2W x 22.3H cm (1313/16 x 613/16 x 813/16")
- Unit weight:
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
- 6.8 kg (15 lbs.)
- 6.8 kg (15 lbs.)
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
- 9.6 kg (21.3 lbs.)
Specifications
Related Information
How to Select a DryFast Pump.pdf
Datasheet
VWR™ Focus Equipment and Instruments, Issue 3
Product Literature
Customers Who Bought This Also Bought