Centering Rings, Replacement O-Rings, and Clamping Rings, Edwards
Catalog #: CAC105-14-396
Supplier: Edwards
Specifications
- I.D.:2.5 cm (1.0")
- Description:Centering Rings with Nitrile O-Ring
- Material:Stainless Steel
- Cat. no.:CAC105-14-396
- Supplier No.:C105-14-396
Specifications
About this item
Centering rings are made of stainless steel and supplied with nitrile O-ring
- Replacement rings are available in nitrile or VitonĀ®
Economical clamping rings are preformed stainless steel clamps with a bolt and molded plastic thumbscrew. The clamp can be sprung easily into position over the flanges to hold joint together prior to clamping, which allows for adjustment during assembly.
Customers Who Bought This Also Bought