About this item
Ideal for cell cultures, hybridizations, and suspensions.
- Optimized for shaking microplates, tubes, and vials
- Digital display for speed, temperature, and time
- Microprocessor control
- Timer with audible alarm
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Easy-to-use controls allow user to adjust temperatures in 1 °C increments
Microprocessor PID temperature controller maintains precise temperature control from 10° below ambient to 65 °C (149 °F). The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. A Lexan® polycarbonate lid permits viewing of samples from all sides without disturbing internal temperature.
Shaker holds two microplates or two modular blocks (sold separately). See website for modular blocks capable of accommodating up to 18 different tube or vial configurations.
Built-in timer with LED display will show elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero.
Specifications
- Catalog No:
- 10027-136
- 12620-934
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Temperature range:
- 10° below ambient to 65 °C (149 °F)
- Temperature uniformity:
- ±0.5°C at 37°C
- ±0.5°C at 37°C
- Capacity:
- 2 microplates or 2 modular blocks
- 2 microplates or 2 modular blocks
- Speed accuracy:
- ±2%
- ±2%
- Overall dimensions:
- 28W x 26.7H x 45.5D cm (11 x 101/2 x 1729/32")
- Speed range:
- Microplates: 100–1200 rpm
Modular blocks: 100–600 rpm
- Shipping weight:
- 15.4 kg (34 lbs.)
- 15.4 kg (34 lbs.)
Specifications
Related Information
12620-934
Images 360
AT-715074-00Rev7.pdf Manual Incubating and Cooling Orbital Shaker Manual_Incubating or Cooling Shaker.pdf
Manual
NIST Calibration Certificate Orbital Shaker