Ro-Tap® Test Sieve Shaker, W.S. Tyler™
Catalog #: 57420-039
Supplier: W.S. Tyler
Specifications
- Dimensions:71W x 53D x 64H cm (28 x 21 x 25")
- Cat. no.:57420-039
- For Use With:20.3 cm (8") Sieves, 120V, 60Hz
- Maximum Load:6 Full-Height or 13 Half-Height Sieves (with a bottom pan and cover)
- Supplier No.:RX-29
Specifications
About this item
Reproduces the circular and tapping motions similar to hand-shaking of test sieves
The Ro-Tap® Test Sieve Shaker's uniform, mechanical action ensures dependable and comparable results. Operates with a vertically-mounted, totally enclosed, 187W (1/4hp) motor. Equipped with a 99-minute digital clock/timer, accurate to 0.1 seconds.
Recommended for use in testing applications requiring materials 635 mesh (20µm) and larger in size.
Customers Who Bought This Also Bought