Synthware Filter Funnel, Hirsch, Microscale, Kemtech America
Catalog #: 60004-210
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:7 ml (above disc)
- Porosity:Coarse
- Stem O.D.:7 mm
- Disc O.D.:10 mm
- Supplier No.:F650010C
Specifications
About this item
Microscale Hirsch filter funnel with a 10mm O.D
- Heavy wall borosilicate construction
- Beaded top rim
- Drip tip stem
- Coarse frit porosity
These funnels are made of glass.
fritted disc for microscale applications with 14/10 joints.
Customers Who Bought This Also Bought