Order Entry
ContactUsLinkComponent
VWR® Signature™ Incubating 3-D Rotator Waver
VWR® Signature™ Incubating 3-D Rotator Waver
Supplier:  VWR International
Certificates
VWR® Signature™ Incubating 3-D Rotator Waver
VWR® Signature™ Incubating 3-D Rotator Waver
Supplier:  VWR International
Certificates

Specifications

  • Catalog No:
  • 10027-114
  • 12620-920
  • Temperature range:
  • Ambient +5…65 °C (149 °F)
  • Ambient +5…65 °C (149 °F)
  • Temperature uniformity:
  • ±0.5°C at 37°C
  • ±0.5°C at 37°C
  • Max. load:
  • 2.3 kg (5 lbs.)
  • 2.3 kg (5 lbs.)
  • Platform size:
  • 23.5L × 18.4W cm (91/8 × 71/4")
  • 23.5L × 18.4W cm (91/8 × 71/4")
  • Overall dimensions:
  • 28W × 26.7H × 43.2D cm (11 × 101/2 × 17")
  • 28W × 26.7H × 43.2D cm (11 × 101/2 × 17")
  • Shipping weight:
  • 10 kg (22 lbs.)
  • 10 kg (22 lbs.)
  • Dimpled mat:
  • 23.5L × 18.4W cm (91/8 x 71/4")
  • 23.5L × 18.4W cm (91/8 × 71/4")
  • Angle:
  • 1–20°
  • 1–20°

Specifications

Customers Who Bought This Also Bought