Order Entry
ContactUsLinkComponent
VWR® Signature™ Incubating Rocking Platform Shaker
VWR® Signature™ Incubating Rocking Platform Shaker
Supplier:  VWR International
Certificates
VWR® Signature™ Incubating Rocking Platform Shaker
VWR® Signature™ Incubating Rocking Platform Shaker
Supplier:  VWR International
Certificates

Specifications

  • Catalog No:
  • 10027-112
  • 12620-910
  • Temperature uniformity:
  • ±0.5°C at 37°C
  • ±0.5°C at 37°C
  • Speed accuracy:
  • ±1 rpm
  • ±1 rpm
  • Max. load:
  • 4.5 kg (10 lbs.)
  • 4.5 kg (10 lbs.)
  • Platform size:
  • 25.4 × 19.1 cm (10 × 71/2")
  • 25.4 × 19.1 cm (10 × 71/2")
  • Overall dimensions:
  • 28W × 26.7H × 43.2D cm (11 × 101/2 × 17")
  • 28W × 26.7H × 43.2D cm (11 × 101/2 × 17")
  • Shipping weight:
  • 10 kg (22 lbs.)
  • 10 kg (22 lbs.)
  • Dimpled mat:
  • 25.4 × 19.1 cm (10 x 71/2")
  • 25.4 × 19.1 cm (10 × 71/2")
  • Angle:
  • 1–15°
  • 1–15°

Specifications

Customers Who Bought This Also Bought