Specifications
- Temperature Range:5° above ambient to 65°C (149°F)
- Temperature accuracy:Below 50°C: ±2°, Above 50°C: ±4°
- Cat. no.:CA11009-582
- Electrical:115 V, 60 Hz, 300 W
- Shipping Weight:4.5 kg (10 lbs.)
- Dimensions:17L x 35W x 9.7H cm (65/8 x 133/4 x 33/4")
- Supplier No.:036130460CA
Specifications
About this item
To be used in combination with one of the following Heidolph® shaker models: Duomax 1030 (82005-006, -007), Polymax 1040 (82005-008, -009), Promax 1020 (82005-004), Titramax 1000 (82004-940), or Unimax 1010 (82004-960)
Transparent non-fogging PETG hoods allow for easy viewing and fast, easy access to vessels. Hoods cover both the heating unit and the shaker to create an incubating environment. The flat incubator hood is recommended for microtiter plates, culture plates, small flasks, media bottles, and Erlenmeyer flasks up to 100 ml. The large incubator hood is recommended for large flasks, media bottles, Erlenmeyer flasks up to 1000 ml, and medium or large size common vessels.
Ideal for use in molecular biology, bacteria cultivation, and DNA analysis applications. Combining this incubator with a shaker allows for precise, reproducible temperature control, and the ability to incubate and shake simultaneously or independently. Designed for continuous use. Incubator heating unit features a low-noise blower, an individual digital display for set temperature and actual temperature, temperature regulation with a PT100 sensor, and safety circuits to prevent overheating.