Specifications
- W×D×H:245×310×125 mm (9⁵/₈×12¹/₄×4⁷/₈")
- Description:Rotamax 120 Orbital Shaker
- Model:Rotamax 120
- Shipping weight:5.5 kg (12.1 lbs.)
- Temperature range:5...31 °C at 80% relative humidity;
32...40 °C decreasing linearly up to max. 50% relative humidity - Platform dimensions:220×220 mm (8⁵/₈×8⁵/₈")
- Max. load capacity:2 kg (4.4 lbs.)
- Cat. no.:CA11009-552
- Electrical:115 V, 60 Hz, 25 W
- Orbit:20 mm (²⁵/₃₂")
- Speed:20 - 300 rpm
- Supplier No.:036130160CA
Specifications
About this item
This orbital shaker provides the swirling action needed for the cultivation of microorganisms and cell or tissue cultures.
It is ideal for use with culture plates and Erlenmeyer flasks (≤ 250 ml). Designed for continuous use and features a sparkless and maintenance-free motor. Unit offers timed and continuous operation modes. Process timer allows for unattended operation for up to 120 minutes and sends an acoustic signal upon completion. Enclosed housing ensures virtually no heat transfer from motor to platform, and the unit will self-reset to protect against overheating. Unit also has analog dial control of vibration frequency. The maintenance-free, balanced, sealed drive system is isolated from spills, which makes the shaker ideal for use in cold rooms.